Arenza 24x24 Light Gray Porcelain Large Format Stone Look Wall and Floor Tile, 3PK
- Mfr # BEA88FOG2424A
- Zoro # G821722270
Key Features
Specifications
Details
- MFR #
- BEA88FOG2424A
- Zoro #
- G821722270
- UPC #
- 198219533805
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Stone Look
- Finish
- Matte
- Coverage Area
- 11.63 sq. ft
Dimensions
- Length
- 24 in
- Width
- 24 in
- Thickness
- 9.65 mm
Description
Meet the tile that does modern minimalism the right way. With its airy light greige base, subtle surface movement, and clean matte finish, this 24x24 porcelain tile delivers effortless elegance to any space it touches. Think spa-inspired bathrooms, streamlined living rooms, or laundry areas that actually feel designed. Its large square format helps open up smaller rooms, while the soft tonal variation keeps the look grounded and dimensional. Crafted for real life, this tile is durable enough for high-traffic areas, resistant to moisture and staining, and low-maintenance from day one. With 10 distinct faces and refined rectified edges, it's built for seamless installations with a polished designer finish. Whether you're going for warm contemporary or casual luxe, this tile is your canvas.
- Tile Dimension: 24x24 in, thickness: 9.65 mm, sq ft per sheet: 3.88, sq ft per box: 11.63, sheets per box: 3
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V4 bold variation with dramatic shifts in tone and pattern for a striking, dynamic effect having 17 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.