23.6in x 47.2in Polished Statuary White Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # AR88STALE2448

  • Zoro # G115220505


original price:  $125.99 , new price: $100.99 , 19 percent off
new price:  $100.99
/pk 2, $50.50/ea
Sold in multiples of 4 for $403.96
Additional $37.50 delivery surcharge applies per item.
See details

Key Features

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR88STALE2448
Zoro #
G115220505
UPC #
840175592173
Country of Origin
India

Dimensions

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in

Details

Material
Porcelain
Color
Statuary White
Shape
Rectangle
Finish
Polished
Application
Indoor/Outdoor

Description

The Veneto Statuario Leo 24x48 tile is where modern style meets bold elegance. Its large rectangular format creates sleek, seamless surfaces that are perfect for spacious living areas or eye-catching accent walls. The soft gray veining flows across the polished white porcelain, giving your floors and walls an elevated, designer-quality look. With 8 unique porcelain faces, every tile feels like its own piece of art.This shape is perfect for grand entryways, luxurious spa-like bathrooms, or even as a dramatic backdrop for a minimalist fireplace. The elongated design minimizes grout lines, making it not only visually stunning but also easy to maintain. Whether youre chasing Pinterest-worthy vibes or just want your home to scream luxury, this tile has you coveredliterally.Use this large format tile alongside the 24x24 square tiles for transitional flooring or match it with the intricate herringbone tiles for contrasting details on walls or niches. This mix of sizes creates a balance of bold design and delicate charm, giving your space a designer edge.


  • •Tile Dimension: 23.6 x 47.2 in., thickness: 9.5 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls, Kitchen backsplash, Steam rooms, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Features V2 subtle variation with 8 distinct porcelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.