23.6in x 47.2in Polished White with Blue-Gray Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # AR88STABL2448

  • Zoro # G815220508


original price:  $125.99 , new price: $106.99 , 15 percent off
new price:  $106.99
/pk 2, $53.50/ea
Sold in multiples of 4 for $427.96
Additional $37.50 delivery surcharge applies per item.
See details

Key Features

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR88STABL2448
Zoro #
G815220508
UPC #
840175592142
Country of Origin
India

Dimensions

Length
47.2 in
Width
23.6 in
Thickness
9.5 mm
Size
23.6 in x 47.2 in

Details

Material
Porcelain
Color
White with Blue-Gray
Shape
Rectangle
Finish
Polished
Application
Indoor/Outdoor

Description

For a bold and seamless look, the Veneto Statuario Blue 24x48 tile brings modern elegance to your space. This elongated rectangular format reduces grout lines, making floors and walls appear expansive and uninterrupted. Its polished finish enhances the stunning blue-gray veining that flows naturally across the pristine white background, making this shape ideal for creating statement entryways, feature walls, or luxurious living room floors.This rectangular variation with 8 porcelain faces offers a more contemporary aesthetic, perfect for those who love sleek, clean lines. Combine it with the 24x24 square or herringbone shape to add variety and layers to your design. Whether youre working with open-concept spaces or smaller areas, this shape delivers a seamless, high-end look.


  • •Tile Dimension: 23.6 x 47.2 in., thickness: 9.5 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • •Porcelain material with Polished finish
  • •Recommended Use: Bathroom walls and floors, Showers walls, Kitchen backsplash, Steam rooms, Patio and more
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Features V2 subtle variation with 8 distinct porcelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.