24 x 48 in. Matte White with Gray Vein Porcelain Wall and Floor Tile 15.42 sq ft/case, 2PK
- Mfr # IMP88ARCOMA2448
- Zoro # G815830189
Key Features
Specifications
Details
- MFR #
- IMP88ARCOMA2448
- Zoro #
- G815830189
- UPC #
- 840175593576
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Shape
- Rectangle
- Finish
- Matte
Dimensions
- Length
- 47.2 in
- Width
- 23.5 in
- Thickness
- 0.41 in
Description
The Arabescato Corchia Matte 24x48 porcelain tile captures the essence of refined elegance with its white background subtly layered with light gray and beige veining, perfect for understated luxury. Its matte finish provides a natural, muted look, ideal for serene living spaces, elegant bedrooms, or tranquil dining rooms. The rectified edges and large rectangular format make it perfect for seamless flooring or wall installations. Resistant to stains and frost, it’s a durable option for residential applications but not suitable for pools, commercial floors, or shower areas. Pair with soft neutral tones and warm wood accents for a timeless look. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.
- Tile Dimension: 23.5 x 47.2 in., thickness: 10.32 mm, sq ft per sheet: 7.71, sheets per box: 2, sq ft per box: 15.42
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.