24x48 in. Matte Soft White with Green Vein Porcelain Wall and Floor Tile 15.42 sq ft/case, 2PK
- Mfr # IMP88ARGRMA2448
- Zoro # G615830198
Key Features
Specifications
Details
- MFR #
- IMP88ARGRMA2448
- Zoro #
- G615830198
- UPC #
- 840175593590
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Soft White with Sage Green Vein
- Shape
- Rectangle
- Finish
- Matte
Dimensions
- Length
- 47.2 in
- Width
- 23.5 in
- Thickness
- 0.41 in
Description
Arabescato Green Matte 24x48 offers a serene look with its soft white backdrop intertwined with gentle sage green veins, creating a natural, earthy appeal. The matte finish enhances its subtle elegance, making it perfect for tranquil spaces like bathrooms or minimalist living rooms. Its rectified edges and large format reduce grout lines, offering a seamless, spacious aesthetic. With porcelain faces showing consistent variation (V2), this tile balances sophistication and practicality. Ideal for walls and residential flooring, though unsuitable for pools, commercial floors, and shower floors. Combine it with white or gray cabinetry, natural stone countertops, and matte black fixtures for a cohesive design. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.
- Tile Dimension: 23.5 x 47.2 in., thickness: 10.32 mm, sq ft per sheet: 7.71, sheets per box: 2, sq ft per box: 15.42
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.