24 x 48 in. Polished Pale Gray Porcelain Large Format Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # IMP88MTZ2448A

  • Zoro # G015830293


product price:  $152.99
/pk 2, $76.50/ea
Sold in multiples of 3 for $458.97
Free Shipping & Returns

Key Features

Width
23.6 in
Length
47.25 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88MTZ2448A
Zoro #
G015830293
UPC #
840175593699
Country of Origin
Spain

Dimensions

Width
23.6 in
Length
47.25 in
Thickness
0.41 in

Details

Color
Pale Gray
Material
Porcelain
Shape
Rectangle
Finish
Polished

Description

The Matarazzo 24x48 porcelain tile offers a timeless elegance with its soft pale gray and alabaster white base, highlighted by gentle subtle silver veins and delicate traces of warm beige undertones. Its polished surface creates a smooth, reflective finish, bringing light and depth to any interior. Designed for large spaces, this tiles rectified edges ensure clean lines and a seamless look, making it a stunning choice for living rooms, bedrooms, or dining area walls. The moderate V3 variation ensures each tile has a unique character, mimicking the beauty of natural stone with a lighter, more contemporary touch. Resistant to frost, stains, and chemicals, its ideal for residential use, though not suitable for pools or shower floors. Pair with soft neutral furnishings, pale woods, or brushed silver dcor for a harmonious aesthetic. For installation, use Laticrete 254 Platinum mortar and Permacolor grout with a 2mm joint for a professional finish.


  • Tile Dimension: 23.6 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products