24x24 in. Matte Bright White Porcelain Large Format Wall and Floor Tile 15.93 sq ft/case, 4PK
- Mfr # TER88PESPK2424
- Zoro # G415830237
Key Features
Specifications
Product Information
- MFR #
- TER88PESPK2424
- Zoro #
- G415830237
- UPC #
- 840175594061
- Country of Origin
- Spain
Dimensions
- Length
- 23.94 in
- Width
- 23.94 in
- Thickness
- 0.31 in
Details
- Material
- Porcelain
- Color
- White
- Shape
- Square
- Finish
- Matte
Description
This bright white terrazzo-look porcelain tile is the definition of fresh and modern. Its crisp, clean white backdrop is peppered with flecks of cool grays and subtle charcoal tones, delivering a timeless speckled texture that works in practically any design scheme. The matte finish keeps it understated yet chic, making it a favorite for contemporary aesthetics. With a 24x24" shape and pressed edges, installation is a breeze, creating seamless, polished surfaces perfect for high-traffic floors, indoor walls, and outdoor patios. The moderate V3 variation ensures just enough uniqueness without looking too busy, while its high-performance specs—stain resistance, frost-proof durability, and low water absorption—make it a go-to choice for both style and function. From luxe spa-like shower walls to Instagram-worthy kitchen floors, this tile adds a touch of effortless elegance wherever it’s installed. Pair it with warm woods for contrast or cool metals for a sleek, modern vibe. Durable, versatile, and oh-so-stylish, this tile proves that simple doesn’t have to be boring.
- Tile Dimension: 23.94 x 23.94 in., thickness: 7.95 mm, sq ft per sheet: 3.98, sheets per box: 4, sq ft per box: 15.93
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.