24x24 in. Matte White with Multi flecks Porcelain Wall and Floor Tile 15.93 sq ft/case, 4PK
- Mfr # TER88MXSPK2424
- Zoro # G615830075
Key Features
Specifications
Product Information
- MFR #
- TER88MXSPK2424
- Zoro #
- G615830075
- UPC #
- 840175594054
- Country of Origin
- Spain
Dimensions
- Length
- 23.94 in
- Width
- 23.94 in
- Thickness
- 0.31 in
Details
- Material
- Porcelain
- Color
- Bright White with Multi flecks
- Shape
- Square
- Finish
- Matte
Description
This porcelain tile is a fresh twist on classic terrazzo with a bright white base accented by warm rust-orange, beige, and soft gray flecks. The scattered pattern feels lively yet balanced, offering the perfect mix of vibrancy and elegance. Its matte finish enhances its contemporary appeal, making it ideal for modern spaces that want a bit of boldness without going over the top. Sized at 24x24", with pressed edges and a moderate V3 variation, this tile is a design chameleon—seamlessly fitting into minimalist kitchens, chic bathroom walls, or trendy outdoor patios. Its durability shines with top-tier specs like frost resistance, stain resistance, and a slip-resistant surface (DCOF >0.43), making it both stylish and tough. Whether you’re jazzing up a high-traffic entryway or creating a dreamy spa-like shower, this tile turns any surface into a conversation starter. Pair it with neutral tones for a calming vibe or lean into its warm accents for a bolder, playful look. Durable, versatile, and undeniably cool, this tile is the spark your design needs.
- Tile Dimension: 23.94 x 23.94 in., thickness: 7.95 mm, sq ft per sheet: 3.98, sheets per box: 4, sq ft per box: 15.93
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.