24x24 in. Matte Deep Charcoal Black Porcelain Wall and Floor Tile 15.5 sq ft/case, 4PK
- Mfr # PIA88BLK2424
- Zoro # G915830225
Key Features
Specifications
Details
- MFR #
- PIA88BLK2424
- Zoro #
- G915830225
- UPC #
- 840175593767
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Deep Charcoal Black
- Shape
- Square
- Finish
- Matte
Dimensions
- Length
- 23.62 in
- Width
- 23.62 in
- Thickness
- 0.38 in
Description
This deep charcoal black matte porcelain tile exudes bold elegance with its deep black tone and 24x24" square design, a favorite in modern and minimalist spaces. The matte surface adds a velvety texture, while the slight V2 variation keeps the look dynamic without overwhelming the room. Perfect for both residential and commercial use, this tile is as versatile as it is stylish. Slip-resistant (R10) and durable, it’s ideal for high-traffic floors, chic shower walls, and even steam rooms. Its frost and thermal shock resistance make it perfect for outdoor patios, while the low water absorption (0.91%) ensures it holds up in wet areas like bathrooms or kitchen backsplashes. The pressed edges deliver a clean, seamless finish that elevates any design. With a PEI 3 rating and breaking strength of 1578, it handles the daily grind without losing its striking aesthetic. Whether grounding a living room or adding drama to a commercial wall, this tile redefines functional beauty with effortless sophistication.
- Tile Dimension: 23.62 x 23.62 in., thickness: 9.53 mm, sq ft per sheet: 3.87, sheets per box: 4, sq ft per box: 15.5
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.