Cirkel 11.46 in. x 12.4 in. Matte Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88016LBLM
- Zoro # G811637676
Key Features
Specifications
Details
- MFR #
- ORB88016LBLM
- Zoro #
- G811637676
- UPC #
- 840175541072
- Country of Origin
- China
- Material
- Porcelain
- Color
- Cyan Blue
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
The beauty of this blue penny tile is a throwback feel in a modern way. With a subtle blue palette reminiscent of a bright blue sky, this penny mosaic creates a serene backdrop in any setting. Use it to complement your existing scheme with smaller doses, or make an edgy statement in your space using it as the flooring tile. A graphic accent wall design with this penny tile will also amp up the design factor in your home in no time!. The power of this penny tile is great in any residential or commercial interior. Perfect for an out-of-the-box design, it can be a great kitchen backsplash that makes a noticeable impact! These round tiles can be a beautiful and unexpected addition to homes - whether you’re designing a vibrant shower wall, decorative niche detail, or slip-resistant tile rug in your home or office space. A big statement without a ton of additional effort - this porcelain tile is the ticket to a stylish and durable tile design you will enjoy for many years!.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.