24x24 in. Polished Jet Black Terrazzo Large Format Wall and Floor Tile 15.5 sq ft/case, 4PK

  • Mfr # TRZ88NERPOLA

  • Zoro # G515830182


product price: $325.99
/pk 4, $81.50/ea
Sold in multiples of 3 for $977.97
Free Shipping & Returns

Key Features

Width
23.62 in
Length
23.62 in
Material
Terrazzo
Thickness
0.5 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZ88NERPOLA
Zoro #
G515830182
UPC #
840175592579
Country of Origin
Italy

Dimensions

Width
23.62 in
Length
23.62 in
Thickness
0.5 in

Details

Color
Jet Black
Material
Terrazzo
Finish
Polished
Shape
Square

Description

Bring bold sophistication to your interiors with Terrazzo Nero, a statement-making terrazzo tile featuring a jet black base contrasted by large, irregular flecks of white and soft gray. Its polished surface enhances the dramatic color palette, reflecting light beautifully and giving a sense of depth and luxury. The 24x24-inch square shape ensures clean lines and a seamless installation, perfect for modern and industrial-inspired designs.Ideal for chic entryways, contemporary kitchens, or luxury retail spaces, Terrazzo Nero offers versatility and practicality. Its V3 variation ensures a unique look in every tile, keeping your design dynamic and eye-catching. Pair it with metallic fixtures or warm wood accents to soften its boldness, or go all-in on monochrome for a striking, gallery-like aesthetic. Terrazzo Nero isnt just a tile-its a work of art for your floors and walls.


  • Tile Dimension: 23.62 x 23.62 in., thickness: 12.7 mm, sq ft per sheet: 3.88, sheets per box: 4, sq ft per box: 15.5
  • Terrazzo material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products