24x48 in. Lappato Light Cream Beige Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # IMP88CRSBE2448

  • Zoro # G815830134


product price:  $256.99
/pk 2, $128.50/ea
Sold in multiples of 4 for $1,027.96
Free Shipping & Returns

Key Features

Length
47.25 in
Width
23.62 in
Thickness
0.38 in
Material
Porcelain
Finish
Lappato
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88CRSBE2448
Zoro #
G815830134
UPC #
840175593637
Country of Origin
Italy

Dimensions

Length
47.25 in
Width
23.62 in
Thickness
0.38 in

Details

Color
Light Cream Beige
Material
Porcelain
Finish
Lappato
Shape
Rectangle

Description

Crystal Beach 24x48 porcelain tile captures a light cream beige tone with delicate silvery marbling, reminiscent of soft coastal sands. Its polished surface reflects light effortlessly, creating a serene and open atmosphere ideal for modern and transitional interiors. The rectified edges and large format enhance the seamless, spacious look, making it perfect for expansive living room floors, dining areas, and hallway walls. Its frost and stain resistance ensure long-lasting elegance in high-traffic spaces, but its not suitable for pool or shower floors. This tile pairs beautifully with neutral or warm accents such as soft taupe rugs, beige furnishings, or natural wood finishes. Install with Laticrete 254 Platinum mortar and Laticrete Permacolor grout to ensure flawless adhesion and finish. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.


  • Tile Dimension: 23.62 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Lappato finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.