24 x 48 in. Lappato Soft Alabaster White Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK
- Mfr # IMP88CRSWH2448
- Zoro # G915830188
Key Features
Specifications
Details
- MFR #
- IMP88CRSWH2448
- Zoro #
- G915830188
- UPC #
- 840175593675
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Soft Alabaster White
- Shape
- Rectangle
- Finish
- Lappato
Dimensions
- Length
- 47.25 in
- Width
- 23.62 in
- Thickness
- 0.38 in
Description
The Crystal White 24x48 porcelain tile embodies pure elegance with its soft alabaster white color, accented by subtle golden cream veins that evoke the natural beauty of fine quartzite. Its lappato (semi-polished) surface gently reflects light, adding depth and warmth to interiors without overpowering the space. The large-format tile, with rectified edges, is designed for seamless installations, making it a perfect choice for expansive living rooms, serene bedrooms, or sophisticated dining spaces. Resistant to frost, stains, and chemicals, this tile offers exceptional durability while maintaining its luminous charm. However, it’s not suitable for pools, commercial floors, or shower floors. Pair it with warm neutral tones, soft beige furnishings, or metallic gold accents for a cohesive, luxurious look. Use Laticrete 254 Platinum mortar and Permacolor grout for a flawless finish with a precise 2mm joint. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.
- Tile Dimension: 23.62 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
- Porcelain material with Lappato finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.