24x48 in. Polished White with Sage Green Vein Porcelain Wall and Floor Tile 15.42 sq ft/case, 2PK

  • Mfr # IMP88ARGR2448

  • Zoro # G615830143


original price:  $203.99 , new price: $183.99 , 9 percent off
new price:  $183.99
/pk 2, $92.00/ea
Sold in multiples of 3 for $551.97
Free Shipping & Returns

Key Features

Length
47.2 in
Width
23.5 in
Thickness
0.41 in
Material
Porcelain
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IMP88ARGR2448
Zoro #
G615830143
UPC #
840175593583
Country of Origin
Spain

Dimensions

Length
47.2 in
Width
23.5 in
Thickness
0.41 in

Details

Material
Porcelain
Color
White with Sage Green Vein
Shape
Rectangle
Finish
Polished

Description

Arabescato Green Polished 24x48 elevates any space with its polished white surface enriched by bold green veining that flows naturally across the tile, creating a luxurious, high-contrast statement. The polished finish reflects light beautifully, making it a favorite for feature walls, high-end living areas, and master bathrooms. The rectified edges ensure precise, grout-free transitions, while its large format reduces visual interruptions. Best paired with light-colored furnishings, metallic accents, or soft green decor for a cohesive, modern aesthetic. Use Laticrete 254 Platinum mortar for lasting durability, though this tile is not suitable for pools, commercial floors, or shower floors. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.


  • Tile Dimension: 23.5 x 47.2 in., thickness: 10.32 mm, sq ft per sheet: 7.71, sheets per box: 2, sq ft per box: 15.42
  • Porcelain material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products