Shop APOLLO TILE

2Chiffon White 8.1 in x 9.25 in Porcelain Matte Floor and Wall Tile 9.93 sqft/case, 25PK

  • Mfr # APLTERIWHT

  • Zoro # G011319938


product price: 
$
98.25
/pk of 25, $3.93/ea

Key Features

Length
9.25 in
Width
8.1 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APLTERIWHT
Zoro #
G011319938
UPC #
840175530519
Country of Origin
Spain
Material
Porcelain
Color
Chiffon White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.93 sq. ft

Description

This nature-inspired, stone-looking hexagon tile offers your space a trendy yet timeless design element. With a cool neutral color and a size that’s larger than the typical vintage hexagons, this porcelain tile is a contemporary addition to any space. If you’re looking for a geometric tile that makes a huge impact, look no further than this large hexagon tile! Whether you’re renovating a farmhouse kitchen, or redesigning your classic bathroom with sleek and modern floors, these large hexagon tiles are a natural choice. It can look simple yet chic, modern or retro - it all depends on how you accent them in your space! By mimicking natural stone with a long-wearing porcelain finish, it’s an extremely durable option for bathrooms, kitchens, mudrooms, steam rooms and more! Create a contemporary accent wall, vanity backsplash, fireplace surround or commercial floor design with reduced grout lines and continuous look. Its non-porous porcelain will not hold any stains, making cleaning a breeze in high-moisture and commercial areas!.


  • Weight and Dimension: Individual Tile- 8.1-in W x 9.25-in L, Thickness- 0.31-in, Sq ft per sheet- 0.39, Sheets per box- 25, Sq ft per box- 9.93
  • Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool

Ratings & reviews

Explore more products