2x2 in. Glossy Deep Forest Green Porcelain Square Wall and Floor Tile 0.86 sq ft/case, 50PK
- Mfr # UMB88VERPIXA
- Zoro # G315830184
Key Features
Specifications
Details
- MFR #
- UMB88VERPIXA
- Zoro #
- G315830184
- UPC #
- 840175594436
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Deep Forest Green
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 1.57 in
- Width
- 1.57 in
- Thickness
- 0.38 in
Description
The deep forest green glossy porcelain tile brings the soothing richness of nature indoors. Its deep, saturated green tone works perfectly in kitchens, bathrooms, pool or even cozy fireplace surrounds. The 1.57x1.57" square design is ideal for creative patterns like herringbone or checkerboard layouts, giving depth and dimension to walls or light-traffic floors. The glossy surface adds a touch of elegance, making it suitable for both modern and rustic interiors. Pair it with brass fixtures for a luxurious contrast or soft neutrals for a calming aesthetic. Engineered for durability and water resistance, it’s a long-lasting choice for areas that need both beauty and function.
- Tile Dimension: 1.57 x 1.57 in., thickness: 9.53 mm, sq ft per sheet: 0.02, sheets per box: 50, sq ft per box: 0.86
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.