Cirkel 11.46 in. x 12.4 in. Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8810LBLGA
- Zoro # G611637906
Key Features
Specifications
Details
- MFR #
- ORB8810LBLGA
- Zoro #
- G611637906
- UPC #
- 840175541195
- Country of Origin
- China
- Material
- Porcelain
- Color
- Light Turquoise
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Whether you’d like to create a vintage decor that takes you on a trip back in time, or want to enhance your home’s character with a geometric pattern, this penny tile is a great option! . A timeless choice with a subtle touch of color, green penny tiles create impactful results on any wall or flooring surface. . Use this retro-inspired tile to create a gorgeous walk-in shower floor with slip resistance. A penny tile backsplash is a great way to update an outdated kitchen and bring visual depth. Consider a penny tile accent wall as a way to highlight your interior décor. Even if you have a very simple neutral room decor, a floor-to-ceiling penny tile wall will spruce it up!. As a flooring option, penny tiles add a lovely texture underfoot too! And no matter how small or large your tiled area is, you're guaranteed to make a powerful decorating statement with these penny tiles! .
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.