36x36 in. Matte Charcoal Black with Gray Flecks Wall and Floor Tile 8.72 sq ft/case - 1 Pack

  • Mfr # TER88EGBL3636

  • Zoro # G415830244


product price: $95.85
/ea
Sold in multiples of 6 for $575.10
Free Shipping & Returns

Key Features

Length
35.43 in
Material
Porcelain
Finish
Matte
Thickness
0.38 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TER88EGBL3636
Zoro #
G415830244
UPC #
840175594023
Country of Origin
Spain

Dimensions

Length
35.43 in
Thickness
0.38 in
Width
35.43 in

Details

Material
Porcelain
Finish
Matte
Shape
Square
Color
Charcoal Black with Gray Flecks

Description

Dark charcoal porcelain tiles with a terrazzo-inspired look like this bring a moody, bold aesthetic to the table. The rich, deep tones of charcoal and jet black are highlighted by subtle flecks of gray and muted gold, creating a surface that feels dramatic yet balanced. The matte finish softens the overall look, delivering a sophisticated edge that works beautifully in contemporary or industrial-style spaces.With a substantial 36x36in size and rectified edges, this tile ensures precise installations that are sleek and seamless. The slight V2 variation keeps things consistent but with enough character to avoid monotony. Built tough for any challenge, its frost-resistant, stain-proof, and has R9 slip resistance, making it an excellent choice for high-traffic floors, spa-like shower walls, or chic outdoor patios.Picture this tile in a luxe modern bathroom, paired with brushed metal fixtures, or on a striking commercial wall in an upscale caf-its the statement piece that doesnt have to try too hard. Durable, low-maintenance, and undeniably cool, this tile balances strength with style like a pro.


  • Tile Dimension: 35.43 x 35.43 in., thickness: 9.53 mm, sq ft per sheet: 8.72, sheets per box: 1, sq ft per box: 8.72
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products