Palmera 9x9 Black White Porcelain Star Square Wall and Floor Tile (6.96 sq ft/case), 13PK
- Mfr # APLCAT88STRBLK
- Zoro # G421722298
Key Features
Specifications
Details
- MFR #
- APLCAT88STRBLK
- Zoro #
- G421722298
- UPC #
- 198219534239
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White, Black, Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Star Square
- Finish
- Matte-Layer Tech
- Coverage Area
- 6.96 sq. ft
Dimensions
- Length
- 8.78 in
- Width
- 8.78 in
- Thickness
- 9.65 mm
Description
Inspired by the bold energy of vintage compass roses found in Mediterranean courtyards, the Palmera Star Black tile makes a striking statement. Crafted in durable porcelain, its layered matte finish pairs crisp white and deep black with warm aged beige for a heritage-rich look that feels both timeless and daring. The precision-cut starburst motif radiates sophistication, ideal for statement floors, kitchen accents, shower walls, or pool surrounds. With 40 unique faces and V2 variation, each 9x9 tile adds visual rhythm without repetition. Resistant to frost, stains, thermal shock, and heavy foot traffic, it performs beautifully indoors or out - from luxe powder rooms to boutique hospitality builds. Straight edges and premium finish offer seamless installation for pros and DIYers alike.
- Tile Dimension: 9x9 in, thickness: 9.65 mm, sq ft per sheet: 0.54, sq ft per box: 6.96, sheets per box: 13
- Porcelain material with Matte-Layer Tech finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 40 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.