
3White 2.5 in x 8 in Ceramic Glossy Wall Subway 5.38 sqft/case, 38PK
Mfr # La Riviera Blanc 2.5x8
Zoro # G311320047
product price: $54.79
/pk 38, $1.44/eaKey Features
Length
8 in
Width
2.5 in
Thickness
0.31 in
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
La Riviera Blanc 2.5x8
Zoro #
G311320047
UPC #
840175530106
Country of Origin
Spain
Dimensions
Length
8 in
Width
2.5 in
Thickness
0.31 in
Details
Color
White
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
indoor
Coverage Area
5.38 sq. ft
Description
This subway tile will give your interiors a delightful design boost with an unmatched silky beauty. Fascinated by the royal feel and lustrous appeal of silk, this subway tile is crafted with a delicate texture and glossy finish. Traditional subway shape is rejuvenated with a rich appearance that is classic enough to remain timeless but rich enough to impress. Time to say good-bye to dull outdated walls! This ceramic subway tile will give showers, kitchens and living rooms a warm and inviting glow with a durable ceramic surface that feels amazing to the touch. Its non-porous surface does not hold even the most dreaded stains, like red wine, coffee spill and oil. The subtle sheen brightens any wall or floor area with an impressive glow to ensure a radiant and high-end look at your home. This ceramic subway tile has everything in one beautiful package - beauty, function and durability with an unexpected royal feel that is sure to impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.