Zoro Homepage

3X12 Blue Agate Subway Glass Tile 5 Sq.Ft, 20PK

  • Mfr # AG-02BL

  • Zoro # G009578149


product price: $100.99
/pk 20, $5.05/ea
Free Shipping & Returns

Key Features

Length
12"
Width
3"
Thickness
0.31"
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-02BL
Zoro #
G009578149
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
3"
Thickness
0.31"

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Material
Glass
Shape
Subway
Finish
Glossy

Description

  • •Dimension: Tile: 3x12, Thickness: 7.94 mm, Sq ft per sheet: 0.25, Sheets per box: 20, Sq ft per box: 5
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.