3x19 in. Glossy Deep Forest Green Porcelain Picket Wall and Floor Tile 7.65 sq ft/case, 20PK

  • Mfr # UMB88VERPKTA

  • Zoro # G815830202


product price:  $160.99
/pk 20, $8.05/ea
Free Shipping & Returns

Key Features

Width
3 in
Shape
Picket
Finish
Glossy
Length
19 in
Thickness
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88VERPKTA
Zoro #
G815830202
UPC #
840175594375
Country of Origin
Spain

Dimensions

Width
3 in
Length
19 in
Thickness
0.38 in

Details

Shape
Picket
Finish
Glossy
Color
Deep Forest Green
Material
Porcelain

Description

This deep forest green picket tile delivers a perfect balance of bold sophistication and natural elegance. Its rich, glossy surface reflects light beautifully, enhancing the intensity of the color and adding depth to your design. The sleek 3x19in elongated shape brings a modern edge, perfect for creating visually striking patterns like herringbone, chevron, or a clean vertical layout.With its slight tonal variation V2, each tile feels handcrafted and unique, giving your space a luxurious, curated vibe. Pair it with warm neutrals for a classic, nature-inspired palette or mix it with metallic accents for a contemporary, upscale aesthetic. Ideal for shower walls, feature backsplashes, or even high-traffic floors, this tile elevates every installation with its bold, moody charm.Durable enough for commercial floors and outdoor spaces, this porcelain tile is also heat-resistant and moisture-friendly, making it versatile for steam rooms, bathroom walls, or even chic patio designs. Whether you're designing a modern caf, a spa-like bathroom, or an elegant kitchen, this tile is all about creating lasting impressions.


  • Tile Dimension: 3 x 19 in., thickness: 9.53 mm, sq ft per sheet: 0.38, sheets per box: 20, sq ft per box: 7.65
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.