
3x6 Calacatta Gold Marble Polished, Beveled Subway Floor and Wall Tile 5 sqft/case, 40PK
Mfr # APLFCT8836BPA
Zoro # G211320116
product price:Â $205.99
/pk 40, $5.15/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLFCT8836BPA
Zoro #
G211320116
UPC #
840175525591
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls and Floors, Accent Walls, Feature Walls and More
Finish
Polished, Beveled
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
An instant design classic since the early 1900s, 3x6 subway tile is a go-to option for kitchens, bathrooms, mud rooms and laundry rooms in a variety of interior design styles including traditional, contemporary, modern and more. Calacatta Gold Marble subway tile is a classic touch to any room with its clean lines that fit seamlessly into the existing design scheme while adding the upscale quality of natural stone. Although classic in shape, this 3x6 subway tile comes with endless design possibilities that allow you to create your own pattern for a more personalized look. Interested in using this marble subway tile in unexpected ways? Consider laying tiles in a vertical grid pattern to conjure up a visual trick with a more contemporary feel, or opt for the herringbone pattern to create an elegant stone backsplash with tons of visual interest! Whichever layout you choose, this marble subway tile will set a cohesive look in your environment while keeping the look classy and elegant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.