
4x16 Bianco Carrara Marble Honed Subway Wall Tile 4.44 sqft/case, 10PK
Mfr # APLFCA88416HA
Zoro # G811320363
product price: $91.59
/pk 10, $9.16/ea
Free Shipping & Returns
Key Features
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLFCA88416HA
Zoro #
G811320363
UPC #
840175526123
Country of Origin
China
Dimensions
Length
16 in
Width
4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
4.44 sq. ft
Description
Known for its timeless, versatile and classic appeal, marble subway tile has been a design classic for generations. This 4x16 Bianco Carrara marble subway tile is the reinvention of the old classic 3x6 tile with a slightly elongated size to give the simple rectangular geometry some added interest. Its beautiful matte surface gives a velvet-like feel that results in a more muted look compared to polished tiles. Streamlining the space with the clean and cohesive look of marble subway tile is a great idea for small bathrooms, showers and kitchens. The neutral and earthy tones of our genuine marble creates an organic appeal to make any wall or floor design absolutely timeless. These marble subway tiles gain even more dimension with different layouts, including stacked bond, herringbone and chevron patterns. Don’t be afraid to be bold with it – you can create a herringbone accent wall in the bathroom that will serve as a show stopper, or use a vertical running bond to give the illusion of higher ceilings in a small shower or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.