6x6 in. Matte Terracotta Blue, Green Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK
- Mfr # UMB88FIODOTA
- Zoro # G615830211
Key Features
Specifications
Details
- MFR #
- UMB88FIODOTA
- Zoro #
- G615830211
- UPC #
- 840175594306
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Terracotta Blue, Green
- Shape
- Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 5.9 in
- Width
- 5.9 in
- Thickness
- 0.38 in
Description
Bold and intricate, the 6x6"""" matte porcelain tile features a dynamic mix of earthy terracotta, deep blue, forest green, and soft cream tones, arranged in a striking geometric pattern. The design draws inspiration from classic Mediterranean and vintage motifs, offering a touch of timeless elegance with a contemporary twist. The matte finish enhances the richness of the colors while softening the overall look for a refined, artistic feel. Perfect for accent walls, kitchen backsplashes, or feature floors, this tile transforms any space into a visual masterpiece. Pair it with neutral tiles for balance, or let it stand alone as a bold focal point. The slight tonal variation (V2) ensures a unique, hand-crafted appearance, making each installation one-of-a-kind. Crafted with durable porcelain and extruded edges for precise installation, it’s built for high-traffic floors and moisture-prone areas like bathrooms, pool or steam rooms. For a secure and polished finish, install with Laticrete Permacolor grout. This tile shines in residential and commercial projects where artistry meets practicality.
- Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.