Terralis 6 x 6 in. Glossy Pearl White Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK
- Mfr # UMB88BIADOTA
- Zoro # G415830091
Key Features
Specifications
Details
- MFR #
- UMB88BIADOTA
- Zoro #
- G415830091
- UPC #
- 840175594146
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Shape
- Square
- Finish
- Glossy
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 5.9 in
- Width
- 5.9 in
- Thickness
- 0.38 in
Description
A sleek pearl white tile with a glossy finish brings effortless elegance to any design. Its subtle, luminous tone reflects light beautifully, creating a clean and sophisticated vibe that works in everything from modern minimalism to timeless classics. The 6x6"""" square shape offers incredible versatility, whether you’re designing a chic backsplash, pool, stylish shower walls, or accentuating high-traffic floors. The slight tonal variation (V2) adds depth, giving each piece a hint of character. Pair this tile with soft neutrals for a serene and calming look, or layer it with dark, dramatic shades like charcoal or deep navy for high-impact contrast. Its glossy finish amplifies the light in smaller spaces, making it a perfect choice for bathrooms or kitchens where brightness is key. Crafted from durable porcelain, this tile is built for real life—whether you’re tackling moisture-heavy steam rooms or outdoor walls. Its heat resistance and long-lasting beauty make it a staple for both residential and commercial spaces that demand both durability and refined style.
- Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.