7x7 in. Matte Terracotta Blue, Olive Green Star Wall and Floor Tile 6.46 sq ft/case, 16PK
- Mfr # UMB88DECSTRCA
- Zoro # G415830176
Key Features
Specifications
Details
- MFR #
- UMB88DECSTRCA
- Zoro #
- G415830176
- UPC #
- 840175594290
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Blue, Green
- Shape
- Star
- Finish
- Matte
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 7 in
- Width
- 7 in
- Thickness
- 0.38 in
Description
This Deco Star tile brings a rich, ornamental design to life with its earthy palette of beige, taupe, muted blue, olive green, and soft terracotta accents. The intricate floral-inspired details and scrollwork pattern make it a perfect blend of traditional elegance and artistic flair. Its star-shaped 7x7"""" format adds geometric interest while nodding to classic Moroccan motifs, making it a stylish choice for both timeless and modern designs. The matte finish softens the bold design, giving it a refined, sophisticated look that complements kitchens, bathrooms, or any accent area you want to highlight. Slight tonal variation (V2) gives each tile a handcrafted feel, ensuring your project feels one-of-a-kind. Pair it with neutral tiles for subtle sophistication or use it alone as a centerpiece for dramatic impact. Built from durable porcelain, this tile is made to withstand high-traffic floors, steam rooms, pool and even outdoor installations. Whether you’re designing a luxurious spa-like shower, a boutique café, or an inviting entryway, this tile delivers stunning detail with durability to match. It’s where artistry meets everyday functionality.
- Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.