9x10 Polished Bianco Carrara Marble, Scalloped Wall and Floor Tile 3.06 sq ft/case, 5PK

  • Mfr # APLTRL8827A

  • Zoro # G315830177


product price:  $232.99
/pk 5, $46.60/ea
Free Shipping & Returns

Key Features

Material
Marble
Width
8.8 in
Finish
Polished
Shape
Fan, Scalloped
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTRL8827A
Zoro #
G315830177
UPC #
840175593057
Country of Origin
China

Dimensions

Width
8.8 in
Length
10 in
Thickness
0.38 in

Details

Material
Marble
Finish
Polished
Shape
Fan, Scalloped
Color
Soft White, Gray

Description

This Bianco Carrara tile draws inspiration from the serene flow of clouds, with its polished surface enhancing the soft white tones and delicate gray veining of the marble. The scalloped design brings a sense of movement and elegance, offering a shape that’s anything but conventional. It’s the perfect mix of modern and timeless, making it feel equally at home in a sleek powder room or a luxurious hotel lobby.
Sized at 8.8x10 inches per mesh-mounted sheet, these tiles are effortless to install and incredibly versatile. They shine on shower walls, light and high-traffic floors, and even commercial spaces where first impressions matter. Picture them as a standout backsplash or a serene bathroom feature that’s more about zen vibes than ordinary tiles.
Polished to perfection, the reflective surface brightens any room, adding a touch of glam while keeping things refined. Durable yet effortlessly chic, these tiles hold their own in spaces that demand both style and practicality. Why settle for flat when you can have this much flow?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.