Aloha 10 x 12 in. Polished Black with White Vein Glass, Wall and Floor Tile 8.29 sq ft/case, 10PK
- Mfr # APLNNH8816BKA
- Zoro # G715830104
Key Features
Specifications
Details
- MFR #
- APLNNH8816BKA
- Zoro #
- G715830104
- UPC #
- 840175592432
- Country of Origin
- China
- Color
- Black with White Vein
- Material
- Glass, Recycled Glass
- Shape
- Hexagon
- Finish
- Polished
Dimensions
- Length
- 11.7 in
- Width
- 10.2 in
- Thickness
- 0.23 in
Description
Meet bold sophistication with this hexagon tile in rich Nero Marquina black. Crafted from eco-friendly recycled glass, it features a deep, luxurious black base with striking white veining that exudes modern elegance. The hexagonal shape is a designers favorite, effortlessly combining classic geometry with a contemporary edge.Each 10.2x11.7in mesh-mounted sheet is all about ease and precision, making installation seamless. This tile doesnt just look good-its built to perform. Perfect for bathroom walls and floors, chic shower surrounds, or even a daring kitchen backsplash that makes your guests say, Wow! Its ready to elevate patios, garage walls, or commercial floors while standing up to heavy traffic and heat up to 150 degrees farenheit. And yes, its even pool-ready-because your swimming space deserves a five-star makeover too.Durable, striking, and endlessly versatile, this tile transforms spaces with its moody, high-end appeal. Who knew hexagons could be so stylish?
- Tile Dimension: 10.2 x 11.7 in., thickness: 5.95 mm, sq ft per sheet: 0.83, sheets per box: 10, sq ft per box: 8.29
- Recycled Glass material with Polished finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.