White 11.8 in x 11.8 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLALA8807A
- Zoro # G811319930
Key Features
Specifications
Details
- MFR #
- APLALA8807A
- Zoro #
- G811319930
- UPC #
- 840175523146
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Garage Floor, Pool, and Feature Fireplace
- Material
- Glass
- Shape
- Herringbone
- Finish
- Glossy, Matte
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This white mosaic tile creates an enlightening environment no matter where it’s placed! Great for adding brightness without overdoing the luminosity of your room, it sends light bouncing around your space to make any area look much bigger than it actually is. If color isn’t your bag, opt for this sophisticated marble and glass mosaic tile to make muted decor schemes much more interesting. Making use of floor and backsplash designs with a crisp white marble and clear glass brings a vibe that induces a feeling of relaxation and peace. Is your decor all about simplicity and minimalism? This mosaic tile adds pleasing detailing to your home as a kitchen backsplash, steam room, pool, garage floor and walls, vanity surround, or shower tile while letting you enjoy the feeling of freshness that comes along with it.
- Weight and Dimension: Individual tile: 0.6-in x 0.6-in + 0.6-in x 1.9-in + 0.6-in x 4-in, Mosaic sheet - 11.8- in W x 11.8- in L, Thickness - 0.31-in, Sq ft per sheet - 0.975, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Garage Walls and Garage Floors
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.