Aloha 10 x 12 in. Polished White with Gray Vein Glass, Wall and Floor Tile 8.29 sq ft/case, 10PK

  • Mfr # APLNNH8815CAA

  • Zoro # G715830210


product price:  $268.99
/pk 10, $26.90/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
10.2 in
Thickness
0.23 in
Material
Glass, Recycled Glass
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNNH8815CAA
Zoro #
G715830210
UPC #
840175592425
Country of Origin
China

Dimensions

Length
11.7 in
Width
10.2 in
Thickness
0.23 in

Details

Color
White with Gray Vein
Material
Glass, Recycled Glass
Shape
Hexagon
Finish
Polished

Description

Add a touch of timeless elegance to your space with this hexagon tile in a Calacatta marble-inspired design. Crafted from eco-friendly recycled glass, this tile boasts a crisp white base with delicate gray veining that feels straight out of a high-end dream home. The hexagonal shape-one of the most trending and Instagram-worthy looks-is perfect for anyone looking to make their design stand out without trying too hard.Each 10.2x11.7in mesh-mounted sheet is as practical as it is gorgeous, making installation a breeze. Ideal for bathroom walls and floors, stylish shower walls, or that kitchen backsplash thatll have your guests swooning. Looking to upgrade a patio, garage, or even a swimming pool? This tiles ready to handle it all, from light foot traffic to heavy-duty use.Durable, chic, and low-maintenance, this tile is proof you can have beauty and brains in your design. Let it bring a fresh and modern American aesthetic to your favorite spaces-because hexagons arent just trendy, theyre forever!


  • Tile Dimension: 10.2 x 11.7 in., thickness: 5.95 mm, sq ft per sheet: 0.83, sheets per box: 10, sq ft per box: 8.29
  • Recycled Glass material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products