Altin 12 in. x 12 in. Glossy Silver Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLFG018820SA

  • Zoro # G111637468


product price:  $725.99
/pk 20, $36.30/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLFG018820SA
Zoro #
G111637468
UPC #
840175584598
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in

Details

Color
Silver
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Kitchen backsplash, Patio and more
Material
Glass
Shape
Uniform Square
Finish
Glossy
Coverage Area
20

Description

Ready to dress up your interiors in a way that shouts glam? If you love the modern appeal of glass tiles and a mirrored look that makes your space look bright and luminous, this mosaic tile can be the right fit for you. It makes any room feel expensive, provides a layer of visual texture and feels beautifully upscale. Use it as an accent wall behind your vanity, and pair it with silver and chrome accessories to feel like you're living in the lap of luxury. Prefer a smaller dose of glam? No problem. Use a row of silver glass mosaic tiles around your mirror, or inside a decorative niche area for instant drama in the space.
  • Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products