Mingles 11.6 in. x 11.6 in. Glossy Blue Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
- Mfr # MIX1588BL579A
- Zoro # G411637700
Key Features
Specifications
Details
- MFR #
- MIX1588BL579A
- Zoro #
- G411637700
- UPC #
- 840175581504
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Bring an exotic island feeling to your home with a luminous purple mosaic tile. In relaxing purple shade with blue undertones that resemble deep waters of the ocean, this glass tile will bring to mind a tropical vacation when used in the showers, pools and other water features. The polished body gives it an incredible shine and reflective quality, allowing tile to create extra depth and dimension. The micro square format makes tile an ideal choice for flooring too - as added grout lines found in its pattern provide slip-resistance under the feet. Looking to add a pop of color to your home? This purple tile will bring a royal feeling to your interior and exterior settings - be it a vibrant bar backsplash, kitchen surround or shower tile where your room needs a touch of color. It’s sure to make a statement when used alone or even mixed with other glass tiles in smaller doses. This mosaic tile is suitable for residential and commercial walls, as well as submerged areas and low traffic floors in your home. Make it an exciting option for your next tiling project that craves for some color!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.