Skosh 11.6 in. x 11.6 in. Glossy Rich Black Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BK906A
- Zoro # G111637840
Key Features
Specifications
Details
- MFR #
- APLNB88BK906A
- Zoro #
- G111637840
- UPC #
- 840175582228
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Are you aiming towards dramatic details on your walls? A black tile design is nothing short of dazzling and bold for your home. We love the way these black glass tiles bring depth and dimension to rooms when paired with shiny and metallic accents. Resistant stains, water and temperature changes in outdoor conditions, this glass tile is a long-wearing solution for your exterior installations including decks, patios and even pools!. With its captivating light-bouncing properties, this glossy black glass tile will never feel dark in your interiors. The iridescent shine of glass lets you transform any corner into a stylish spotlight! If you want a unique wall or floor covering for your home or business that will instantly draw attention, these black glass mosaic tiles are worth considering!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.