
Amalfi 3x12 in. Ivory White with Copper flecks Glossy Shell, Terrazzo Elongated Subway Tile, 20PK
Mfr # APLAQT8808BRWHT
Zoro # G522810177
product price:Â $164.99
/pk 20, $8.25/ea
Free Shipping & Returns
Key Features
Width
3 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Coverage Area
5 Sq. ft/ Carton
Style
Terrazzo
Material
Shell, Terrazzo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLAQT8808BRWHT
Zoro #
G522810177
UPC #
199793000479
Country of Origin
China
Dimensions
Width
3 in
Length
12 in
Size
3 in x 12 in
Details
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Coverage Area
5 Sq. ft/ Carton
Color
Ivory White with Copper flecks
Style
Terrazzo
Material
Shell, Terrazzo
Shape
Brick
Finish
Glossy
Description
Amalfi 3x12 in. Ivory White with Copper flecks Glossy Shell, Terrazzo Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Soft, luminous, and full of natural warmth, this white terrazzo subway tile brings elegance with a hint of coastal charm. Its creamy base is beautifully embedded with shell and stone fragments in shades of gold, caramel, and ivory - each piece catching light in a subtle, organic way. The 3x12 glossy finish enhances its reflective depth, giving walls a refined yet inviting character. Whether installed in a stacked or herringbone pattern, it adds texture and brightness to kitchens, powder rooms, or shower surrounds. Crafted from durable shell terrazzo, this tile combines long-lasting performance with timeless appeal. Pair it with brass or brushed nickel fixtures and a soft white grout to create a clean, airy look that feels effortlessly sophisticated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.