Amalfi 3x12 in. Mint Green with Copper flecks Glossy Shell, Terrazzo Elongated Subway Tile, 20PK

  • Mfr # APLAQT8805BRGRN

  • Zoro # G822810211


product price:  $164.99
/pk 20, $8.25/ea
Free Shipping & Returns

Key Features

Material
Shell, Terrazzo
Width
3 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Style
Terrazzo
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLAQT8805BRGRN
Zoro #
G822810211
UPC #
199793000448
Country of Origin
China

Dimensions

Width
3 in
Length
12 in
Size
3 in x 12 in

Details

Material
Shell, Terrazzo
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Style
Terrazzo
Color
Mint Green with Copper flecks
Shape
Brick
Coverage Area
5 Sq. ft/ Carton
Finish
Glossy

Description

Amalfi 3x12 in. Mint Green with Copper flecks Glossy Shell, Terrazzo Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). A fresh take on terrazzo, this mint-green brick tile adds energy and elegance in equal measure. The glossy surface shimmers with copper and pearl shell flecks, giving each 3x12 piece a handcrafted, luminous quality. Made from shell and terrazzo composite, this tile blends natural texture with modern polish. Its elongated subway shape works beautifully for vertical or horizontal layouts. Ideal for shower walls, vanity backsplashes, or statement feature areas. Light bounces across the glossy surface, enhancing the mint tone and drawing out the warm metallic details. Though decorative in appearance, it’s built to handle real-world spaces with heat and moisture resistance that makes it as practical as it is stylish. Pair it with soft white grout and brushed gold accents for a spa-like look that feels bright, modern, and refreshingly original.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.