
Amalfi 9x8 in. Black with Amber Pearl flecks Glossy Shell, Terrazzo Hexagon Tile, 5PK
Mfr # APLAQT8803HXBLK
Zoro # G222810187
product price:Â $53.29
/pk 5, $10.66/eaKey Features
Width
9 in
Coverage Area
1.8 Sq. ft/ Carton
Finish
Glossy
Material
Shell, Terrazzo
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLAQT8803HXBLK
Zoro #
G222810187
UPC #
199793000424
Country of Origin
China
Dimensions
Width
9 in
Length
8 in
Size
9 in x 8 in
Details
Coverage Area
1.8 Sq. ft/ Carton
Finish
Glossy
Material
Shell, Terrazzo
Shape
Hexagon
Style
Terrazzo
Color
Black with Amber Pearl flecks
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Description
Amalfi 9x8 in. Black with Amber Pearl flecks Glossy Shell, Terrazzo Hexagon Wall and Floor Tile (1.8 sq ft/case, 5-Pack). A bold twist on terrazzo, this black hexagon tile blends dramatic contrast with timeless style. Its glossy surface is speckled with shell and stone fragments in warm brown, gray, and ivory tones, creating a mosaic effect that feels both natural and luxurious. Each 9x7.9 tile captures the balance between depth and light, dark enough to ground a space, yet reflective enough to add movement and shine. The shell terrazzo composition ensures strength and durability, while the polished finish brings out a subtle iridescence under soft lighting. Perfect for feature walls, shower surrounds, or accent flooring, this tile brings sophistication to modern and transitional interiors alike. Pair it with matte black or brushed brass fixtures for a rich, spa-inspired finish that stands out without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.