Antiek 0.47 in. x 7.87 in. Glossy Blue Ceramic Pencil Tile Trims (0.7 sq. ft./case) (10-pack)

  • Mfr # MOD88SKYPENA

  • Zoro # G611637456


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
1.25 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88SKYPENA
Zoro #
G611637456
UPC #
840175542666
Country of Origin
China

Dimensions

Length
7.87 in
Width
0.47 in
Thickness
0.31 in
Size
1.25 in x 7.9 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.7

Description

Introducing our blue ceramic pencil tile, a must-have for professional installations that demand meticulous attention to detail and a touch of artistic flair. Designed to elevate your tile projects to new heights, these pencil tiles serve a dual purpose of functionality and aesthetic enhancement. These tile trims are essential for professional installations and various application areas make them a versatile choice. In the realm of tile installation, precision is paramount, and that's where pencil tiles shine. These slender and narrow tiles are specifically crafted to seamlessly blend the ends of larger tiles, creating a polished and refined finish. They act as a delicate frame, accentuating the beauty of your designs and adding a touch of sophistication to your installations. Pencil tiles excel in framing beautiful designs, whether it's a backsplash, shower wall, or flooring pattern. This product can effortlessly complement blue tile installations, enhancing the cohesive design and creating a harmonious flow throughout the space. Alternatively, these blue pencil tiles can also serve as a striking contrast to other tiles, adding a pop of color and visual interest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products