
Ansello Gray 12 In. X 12 In. X 9 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0503
Zoro # G504415468
product price: $56.49
/pk 8, $7.06/eaKey Features
Length
12
Width
12
Thickness
3.5
Tile Use
Floor&Wall
Size
12x12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0503
Zoro #
G504415468
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
12
Thickness
3.5
Size
12x12
Height
3.5
Details
Color
GREY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft
Description
MSI’s Ansello Gray 2 in. x 2 in. ceramic mosaic tile features a palette of gray hues with delicate veining and clouds for an authentic natural stone look with depth and interest. these gorgeous mosaic tiles come mesh-mounted, making them ideal for diy installation on kitchen backsplash, shower walls, bathroom floors, feature walls, residential countertops, and more. a stunning neutral-hued matte finish ceramic tile, ansello gray is also easy to care for and stands up to high-traffic areas. achieve an affordable luxury look that's always on-trend when you pair this ceramic mosaic tile with ansello gray 12 in. x 24 in. floor and wall tile and finish with coordinating bullnose tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.