Antiek 2.58 in. x 7.9 in. Glossy Black Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MODDECBLK258

  • Zoro # G211637900


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODDECBLK258
Zoro #
G211637900
UPC #
840175542376
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Black, the color of mystery and elegance, takes center stage in this innovative ceramic subway tile. Embrace the dramatic impact of black palette, crafted in a textured subway tile format to elevate your living spaces.Step into a realm of sophistication with this tile, as its raised surface details create a dimensional look that is both captivating and contemporary. Imagine a kitchen adorned with this moody black subway tile as the backsplash, where each tile becomes a work of art. The raised surface details add depth and texture, transforming your cooking area into a real focal point. Picture a luxurious bathroom adorned with this black ceramic tile behind the vanity, inside the shower or as a decorative niche. Let your creativity shine as you explore unique patterns and arrangements with subway tiles, such as a herringbone, chevron or vertical layout, making your walls become a canvas for inspiration. Lastly, this tile possesses a durability that withstands the test of time, forever retaining their pristine allure on the walls or floors of interior design projects..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products