Antiek 2.58 in. x 7.9 in. Glossy Black Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88BLK258A

  • Zoro # G011637445


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD88BLK258A
Zoro #
G011637445
UPC #
840175542253
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Imagine a design where sophistication meets subtle texture. Our striking black ceramic tile is inspired by the timeless elegance of handcrafted surfaces and classic subway shapes. It offers the opportunity to transform your space into a statement of refined minimalism and bold style. Let your interiors speak the language of modern design, where the deep gloss of black tile pairs effortlessly with sleek fixtures and clean lines.
When applied to walls, this elongated 2.5x8 ceramic tile creates rhythm and movement through its softly rippled surface. Whether used on backsplashes, vanity walls, or shower surrounds, it brings depth and dimension without overwhelming the space. Beyond its rich appearance, this tile offers everyday practicality. With the durability of ceramic and a glossy, easy-to-clean surface, it stands up to daily use while maintaining its polished, dramatic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products