Shop APOLLO TILE
See all product information
Create Account
Horizonte 0.5 x 8 in. Glossy Powder Pink Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK
- Mfr # FLT88PNKPENA
- Zoro # G715830197
product price:Â
$
125.99
/pk of 10, $12.60/ea
Free Shipping & Returns
Key Features
Length
7.9 in
Width
0.5 in
Thickness
0.28 in
Material
Ceramic
Shape
Pencils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLT88PNKPENA
- Zoro #
- G715830197
- UPC #
- 840175594771
- Country of Origin
- Spain
- Color
- Powder Pink
- Material
- Ceramic
- Shape
- Pencils
- Finish
- Glossy
Dimensions
- Length
- 7.9 in
- Width
- 0.5 in
- Thickness
- 0.28 in
Description
The Pink Pencil trim (0.5x8") offers a refined border to complement your tiling projects. Its slim design and glossy finish highlight edges with understated elegance, completing any layout with a cohesive touch. Perfect for backsplash borders, shower niches, and wall accents, this trim enhances the design by framing tiles with its warm blush tone. It pairs beautifully with neutral or bold palettes, adding a soft, feminine touch while maintaining a sophisticated edge.
- Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.