Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88DESK258

  • Zoro # G311637596


product price:  $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88DESK258
Zoro #
G311637596
UPC #
840175542512
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Express your artistic vision in your space with blue subway tiles that make lasting impression. Imagine a bathroom surround, kitchen backsplash, living room statement or commercial area such as a cafe or hotel lobby adorned with these tiles. They instantly create an atmosphere of refinement and elegance, even used in smaller doses. The blue tone, blended with hints of gray, exudes a sense of calm and sophistication, inviting your visitors and guests. Let these textured tiles be an element of surprise and visual intrigue in your interiors. Create an accent wall in your home, where the neutral hues serve as a striking backdrop for your decor. Let the textured details add depth, turning your walls into exciting design features that elevate the overall aesthetic. Let the calming effect of the blue tiles wash over your interiors, creating an atmosphere of serenity and sophistication. Finally, these ceramic tiles let you experience the ease of cleaning on walls where water or moisture are present since the non porous surface can withstand water and stains. This ensures your residential or commercial interior stays fresh and inviting for decades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.