Siena 5.35 in. x 5.35 in. Matte Grey Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
- Mfr # MOR88GRYSTRA
- Zoro # G711637912
Key Features
Specifications
Details
- MFR #
- MOR88GRYSTRA
- Zoro #
- G711637912
- UPC #
- 840175542871
- Country of Origin
- China
- Color
- Light Grey
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Star-Shaped
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 5.37
Dimensions
- Length
- 5.35 in
- Width
- 5.35 in
- Thickness
- 0.38 in
- Size
- 5.35 in in x 5.35 in
Description
Beauty intertwines with mesmerizing geometry in this gray ceramic tile. Prepare to be spellb.ound as these tiles elegantly weave together, forming an intricate tapestry of lines and angles that dance across your walls and floors. The star shape transforms any space into a captivating masterpiece, infusing it with an aura of sophistication that captivates the senses. Picture these star-shaped ceramic tiles adorning the walls of a kitchen space, where the interlocking tiles form a visual delight. Envision them gracing the floors of a tranquil spa retreat, where the patterned flooring creates a soothing rhythm. From kitchens to bathrooms, living rooms to foyers, these ceramic tiles become the very embodiment of artistic expression, transforming any space with beauty and style. Finally, cleaning becomes a breeze with ceramic tiles, allowing you to effortlessly maintain the immaculate appearance of your space.
- Dimension: Tile: 5.35" x 5.35", Thickness: 9.5 mm, Sq ft per sheet: 0.2, Sheets per box: 27, Sq ft per box: 5.37
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.