
Antiek 2.58 in. x 7.9 in. Glossy Blue Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK
Mfr # MOD88BLU258A
Zoro # G611637401
product price:Â $61.29
/pk 38, $1.61/eaKey Features
Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Spruce Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOD88BLU258A
Zoro #
G611637401
UPC #
840175542284
Country of Origin
China
Dimensions
Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in
Details
Color
Spruce Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38
Description
Vision a design project immersed in the depths of the ocean, where shades of dark blue evoke a sense of mystery. The dark blue palette of this ceramic subway tile captivates attention and invites exploration on any surface it's applied. As the timeless subway shape combines with the organic beauty of slate look, it creates a harmonious visual symphony. Exuding a sense of elegance and authority, incorporating this bold subway design into your project will allow you to create an ambiance that is refined and commanding. Just like the vastness of the universe, a dark blue tile backsplash will infuse your kitchen design with a sense of grandeur and infinite possibilities. Add a touch of regality and sophistication to your bathroom project using this ceramic as a subway tile backsplash behind your vanity, around the tub or inside the shower area. Allow your creativity to flourish using it in a stacked pattern for a modern touch, or a basketweave pattern for a traditional feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.