Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88OLV258A

  • Zoro # G911637699


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88OLV258A
Zoro #
G911637699
UPC #
840175542550
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Immerse yourself in earthy tranquility with these olive green subway tiles. A rich blend of natural green tones with subtle depth, this tile invites a sense of calm and warmth into any space. It’s an ideal choice for creating a grounded, serene atmosphere—whether in your bathroom sanctuary or a modern kitchen design. These tiles set the stage for quiet moments and a deeper connection to nature through thoughtful design.
Transform your shower into a peaceful retreat by tiling the walls with this deep green glossy ceramic. It creates a soothing, spa-like mood in powder rooms and bathrooms, offering guests a sense of relaxation the moment they step in. Pair it with materials like wood or natural stone to enhance the organic vibe and create a cohesive, welcoming space. With its handcrafted look, durable ceramic body, and easy-to-clean surface, this tile is a smart and stylish choice for residential or commercial wall applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.