Antiek 2.58 in. x 7.9 in. Glossy Orange Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MODDECCAR258

  • Zoro # G911637842


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2.58 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODDECCAR258
Zoro #
G911637842
UPC #
840175542413
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

With this textured orange ceramic tile, your walls are not just a surface, but an invitation to dream and express. This subway tile challenges conventional boundaries and beckons you to go beyond the ordinary. Its unique color finish and raised details let you embrace the extraordinary for unique design possibilities. Are you ready to embark on an interior design adventure? If yes, these tiles are sure to leave a lasting impression. What if your walls could tell a story? With this soft orange subway tile, each tile becomes a brushstroke in a masterpiece, creating kitchen backsplashes that are as bold as they are captivating. The textured surface adds depth and dimension, inviting touch and exploration to showers and vanity surrounds. What's more, these subway tiles bring the ease of cleaning in wet areas, as the ceramic surface is resistant to moisture and stains, making maintenance a breeze. Use the extraordinary hue of these tiles to breathe life into neutral spaces, infusing with warmth, energy, and a sense of boundless creativity..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products