Urbano Graphite 3D Mix 4 In. X 12 In. Glossy Ceramic Gray Textured Subway Tile, 30PK

  • Mfr # ZOR-PT-0526

  • Zoro # G404414165


original price:  $65.29 , new price: $35.99 , 44 percent off
new price:  $35.99
/pk 30, $1.20/ea

Key Features

Length
11.77
Width
4.92
Thickness
7.83
Tile Use
Walls
Size
4.92x11.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0526
Zoro #
G404414165
UPC #
-
Country of Origin
Portugal

Dimensions

Length
11.77
Width
4.92
Thickness
7.83
Size
4.92x11.77
Height
7.83

Details

Color
GRAPHITE 3D
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
27
Coverage Area
9.69 Sq. ft

Description

Graphite 3D Mix is a ceramic subway tile with a dark gray background and four 3-dimensional designs. the oversized 4x12 tiles from portugal come in a polished finish that highlights the 3d effect. these wall tiles will jazz up any kitchen or bathroom backsplash or feature wall in a residential or commercial space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.