Antiek 2.58 in. x 7.9 in. Glossy Orange Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88CAR258A

  • Zoro # G411637458


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88CAR258A
Zoro #
G411637458
UPC #
840175542314
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Honey Orange
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

A sun-kissed symphony of warmth and unconventional charm. These orange subway ceramic tiles unleash a spectrum of orange shades that dance with fervor. Infusing your environment with a positive energy, this tile creates a canvas where the radiance of the sun converges with the whimsical brushstrokes of an artist. Ready to breathe life into your surroundings? Adorn your kitchen backsplash with these orange ceramic tiles where your backsplash becomes a real design feature. Install them in your living room, creating a focal point that draws the eye and inspires conversation. Or incorporate them into a unique bathroom accent wall, where a unique subway tile arrangement becomes a masterpiece that mesmerizes all who behold it. Whether it's your residential space or a commercial setting, these orange subway tiles will immerse your interiores with the fiery elegance of orange hues, where warmth and modern charm converge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.