Antiek 2.58 in. x 7.9 in. Glossy Pink Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK

  • Mfr # MOD88PNK258A

  • Zoro # G311637701


product price:  $61.29
/pk 38, $1.61/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD88PNK258A
Zoro #
G311637701
UPC #
840175542581
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Pink
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

These pink ceramic subway tiles offer a delightful and positive tone that can instantly uplift the mood in interior spaces. Its happy color brings a sense of joy and playfulness, making it a fantastic choice for those seeking a lively and energetic atmosphere. The slightly distressed appeal adds a touch of artistic flair to the tiles, creating visual interest and depth on the walls and backsplashes. The subway format of this pink ceramic tile adds a clean and timeless aesthetic to any space. This classic layout allows for various design options, from traditional horizontal installations to modern vertical or herringbone patterns. Let these pink subway tiles empower you to create unique and personalized designs that suit your style and preferences. Looking for extra creative flair with your pink tiles? Install these subway tiles diagonally on bathroom walls, residential floors or shower surrounds to create a visually striking and unexpected design..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.